Beli laptop bandung di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican Laptop Case (Tas Laptop)
    Mulai

    Rp9.499.900

    Pelican Laptop Case (Tas Laptop)
    atribut:
    • Color: Black
  2. Pelican Protector Laptop Case 1490CC1
    Mulai

    Rp8.399.900

    Pelican Protector Laptop Case 1490CC1
    Deskripsi:
    Pelican Protector Laptop CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Double safety locking latches with keys- Fits notebook computers up to 14.0Inch L x 10.8Inch W x 2.5Inch D (43.9 x 24.9 x 8.3 cm)- Lid organizer, fitted shock absorbing tray, shoulder strap- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded handle- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Stainless steel hardware
    atribut:
    • Body: ABS
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 19.87x13.93x4.68inch
    • Total Depth: 4.12inch
    • Range Temperature: -40/210degree F
    • Certifications: STANAG/4280/Def/Stan/81-41
  3. Asus VivoBook 14
    Mulai

    Rp12.999.900

    Asus VivoBook 14
    Deskripsi:
    Whether at work or play, ASUS VivoBook 14 is the compact laptop that immerses you in whatever you set out to do. Its new frameless four-sided NanoEdge display boasts an ultraslim 5.7mm bezel, giving an amazing 87% screen-to-body ratio for supremely immersive visuals. The new ErgoLift hinge design also tilts the keyboard up for more comfortable typing. VivoBook 14 is powered by up to the latest Intel Core i7 processor with discrete NVIDIA graphics and dual storage drives to help you get things done with the least amount of fuss. What’s more, it's available in four unique finishes to suit your style.
Daftar Harga laptop bandung Terbaru October 2026
Pelican Laptop Case (Tas Laptop)Rp9.499.900
Pelican Protector Laptop Case 1490CC1Rp8.399.900
Asus VivoBook 14Rp12.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)